Shop All Air Cleaners and Accessories
Bissell
Air Purifier, 24 in H, 10 in D
Mfr # 24791
Zoro # G400690358
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 3-Stage with HEPA
- Width 0 to 10 in
- Voltage 120V
- Height 21 to 30 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissell
- MFR # 24791
- Zoro # G400690358
- UPC # 011120246032
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 21 to 30 in |
Length (In.) | 16 13/100 in |
Height (In.) | 24 in |
Overall Height | 24 in |
Depth | 0 to 10 in |
Depth (In.) | 10 in |
Cord Length (Ft.) | 6 ft |
Width (In.) | 9 3/4 in |
Overall Width | 9 3/4 in |
Overall Depth | 10 in |
Power Cord Length | 6 ft |
Overall H x W x D | 24 in x 9 3/4 in x 10 in |
Description
Air Purifier, 3-Stage with HEPA, Floor; Portable Mount, CADR Rating Dust 319.3, Pollen 365.2, Smoke 313.2, Number of Speeds 5, Air Flow (CFM) 313.2, Filter Efficiency ( Percent) 99.7 Percent, Filter Rating (Microns) 0.3 micron, Voltage 120V, Height (In.) 24 in, Width (In.) 9 3/4 in, Depth (In.) 10 in, Length (In.) 16 13/100 in, Unfinished Finish, Titanium, Includes Activated Carbon Filter, HEPA Filter, Cord Length (Ft.) 6 ft, Filter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 4" BVENT 1/4" Univ Adapter Female (4BVAF)
- NORDFAB End Cap, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W x 6 in H (8010003735)
- KINGSCOTE Dye Tracer Cake, Red, 1.25 oz (102003)
- ALLEGRO INDUSTRIES Pleated Pre-Filter, PK6 (9450-PF)
- BISSELL Air Purifier, 25 in H, 10 in D (2609A)
- PERFECT AIRE Air Purifier Blk 26.75"H (1PAPUV27)
- HONEYWELL PURIFIER, AIR GENIUS 5 (HWLHFD320)
- MEDIFY AIR Air Purification MA-35 white (MA-35-W1)
- XPOWER XPOWER’s AP-2500D Mega pro HEPA air purification system for large, busy spaces is quieter and more energy efficient without sacrificing on power. (AP-2500D)
- OMNITEC DESIGN HEPA Filter 99.97 per., 18inHx24inWx12inL (OAH2418-20)
- BRIGHT DYES Dye Tracer Liquid, Blue, 1 Gallon (106002-01G)
- Bissell Air Cleaners and Accessories