Shop All Air Cleaners and Accessories
This Product is Discontinued
Bissell
Air Purifier, 12.2 in H, 9 in D (Discontinued)
Mfr # 2780A
Zoro # G900690384
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type 3-Stage Filtration
- Width 0 to 10 in
- Voltage 120V
- Height 11 to 20 in
- Filter Rating (Microns) 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell
- MFR # 2780A
- Zoro # G900690384
- UPC # 011120253085
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 11 to 20 in |
Length (In.) | 8 27/100 in |
Overall Depth | 9 in |
Width (In.) | 8 27/100 in |
Overall Width | 8 1/4 in |
Height (In.) | 12 1/5 in |
Depth (In.) | 9 in |
Depth | 0 to 10 in |
Overall Height | 12 1/4 in |
Cord Length (Ft.) | 6 ft |
Power Cord Length | 6 ft |
Overall H x W x D | 12 1/4 in x 8 1/4 in x 9 in |
Description
Air Purifier, 3-Stage Filtration, Floor; Portable Mount, Number of Speeds 3, Air Flow (CFM) 65, Filter Efficiency ( Percent) 99.7 Percent, Filter Rating (Microns) 0.3 micron, Voltage 120V, Height (In.) 12 1/5 in, Width (In.) 8 27/100 in, Depth (In.) 9 in, Length (In.) 8 27/100 in, Unfinished Finish, White, Includes Activated Carbon Filter, Combination of High Efficiency, Cord Length (Ft.) 6 ft, Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.