Shop All Upright Vacuums
Bissel Commercial
Bissell Commercial BGUPRO14T 14'' Dual Motor Commercial Bagged Upright Vacuum Cleaner
Mfr # 207BGUPRO14T
Zoro # G811230051
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissel Commercial
- MFR # 207BGUPRO14T
- Zoro # G811230051
- Country of Origin United States
- Category Upright Vacuums
Description
Keep your office restaurant or hotel clean and allergen-free with the help of this Bissell Commercial BGUPRO14T 14'' single motor bagged upright vacuum cleaner with on-board tools. This vacuum cleaner offers exceptional cleaning power with a reliable 1000W motor that requires just one pass to clean deep moves air at up to 95 CFM and offers 115'' of water lift. The soft-touch comfort-grip handle also ensures optimal comfort in addition to adjusting to accommodate different users. A motor inlet filter protects the internal components of this model preventing dust and debris from clogging the motor housing. As an added safety feature electric sensors within the unit detect if the belt is broken or the airflow is being blocked.**The BGUPRO14T is cleverly designed to provide exceptional performance and versatility. Along with manual brush roller height adjustment to compensate for different carpet heights and floor surfaces the vacuum features a balanced center of gravity designed to prevent it from tipping when attachments are used. It also has a non-slip belt drive with overload protection. The vacuum comes with on-board tools that conveniently stow in the rear to help you tackle a variety of cleaning tasks. These include an upholstery brush a crevice tool and a dusting tool. When an attachment is in use the roller brush automatically shuts off to protect carpets.**The vacuum's telescoping wand has a stretch hose allowing you to reach more than 9' away to clean surfaces well above floor level. Additionally a sleek foot extending from the head of the unit is helpful for cleaning under furniture. The 46' long power cord also helps maximize your reach as it is designed with a cord strain relief system to provide an area of use up to 96' from the power outlet. The dual-wall disposable bag has a 4.75 qt. capacity that gives you plenty of space to fill up before emptying is necessary. This vacuum operates at a sound level of 67 dBA**While supplies last!**Overall Dimensions:*Cleaning Path Width: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Odor Eliminator, Size 1 gal. (1202)
- PROTEAM Bottom Twist Cap (Black) (MV) (105070)
- TOUGH GUY 1in String Wet Mop, 20oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Cut-End, Blue, Cotton, 1TYR9 (1TYR9)
- BERRYMAN CHEMICAL 2206 11 oz Electronic Cleaner (B1L _2206)
- CLEANMAX CleanMax Pro Series Upright Vacuum (CMP-3N)
- HOOVER HOOVER 3 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54113)
- ELECTROLUX FLOOR CARE CO Sanitaire, TRADITION UPRIGHT VACUUM WITH SHAKE-OUT BAG, 12 LB, GRAY/RED (SC679K)
- BISSELL UPRIGHT VACM CYCLNC FLTR (2852)
- CLARKE Upright Vacuum Cleaner, 215,120V (9060408010)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC01M1)
- SANITAIRE Upright Vacuum Cleaners, 163 cfm, Allergen (SC6093A)
- Bissel Commercial Upright Vacuums