Shop All Upright Vacuums
Bissel Commercial
Bissell Commercial BGUPRO12T 12'' Single Motor Commercial Bagged Upright Vacuum Cleaner
Mfr # 207BGUPRO12T
Zoro # G311230032
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissel Commercial
- MFR # 207BGUPRO12T
- Zoro # G311230032
- Country of Origin United States
- Category Upright Vacuums
Description
Keep your office restaurant or hotel clean and allergen-free with the help of this Bissell Commercial BGUPRO12T 12'' single motor bagged upright vacuum cleaner with on-board tools. This vacuum cleaner offers exceptional cleaning power with a reliable 1000W motor that requires just one pass to clean deep moves air at up to 105 CFM and offers 78 3/4'' of water lift. The motor is located in the base along with the brush roller to minimize handle weight and make operation comfortable for the user. The soft-touch comfort-grip handle also ensures optimal comfort in addition to adjusting to accommodate different users. With the proper filter this model offers advanced filtration capable of trapping up to 99.97% of particles down to 0.3 microns in size.**This vacuum is cleverly designed to provide exceptional performance and versatility. Along with a durable ABS-plastic body and manual brush roller height adjustment to compensate for different carpet heights and floor surfaces the vacuum is equipped with a non-slip belt brush drive and automatic motor shutoff that will power down the unit when a clog is detected. The vacuum comes with on-board tools that conveniently stow in the rear to help you tackle a variety of cleaning tasks. These include an upholstery brush a crevice tool and a dusting tool. The vacuum's telescoping wand has a stretch hose allowing you to reach more than 9' away to clean surfaces well above floor level. The 48' long power cord also helps maximize your reach as it is designed with a cord strain relief system to provide an area of use up to 96' from the power outlet. The ample 4.75 qt. dust bag capacity gives you plenty of space to fill up before emptying is necessary.**Overall Dimensions:*Cleaning Path Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Hard Surface Sidewinder Floor Tool, 18" (105692)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG3)
- GEORGIA-PACIFIC Paper Towel Disp, Motion Activated, 59450A (59450A)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF3)
- METABO Cordless Vacuum, 18.0V, 2.0 gal. Tank (AS 18 L PC HEPA bare)
- SANITAIRE Upright Vacuum, 1-1/2 gal, Corded, 120V (SC5713D)
- SANITAIRE TRADITION Upright Vacuum SC688A, 12" Cleaning Path, Gray/Red (SC688B)
- KOBLENZ Handheld 12V Vacuum (HV-12KG3)
- MILWAUKEE TOOL Vacuum and Battery Kit (0885-20, 48-59-1880)
- BISSELL COMMERCIAL Upright Vacuum, 15" Cleaning W, 41 ft Cord (BGU1500T)
- BISSELL COMMERCIAL Bissell BigGreen BG21 Commercial Manual Sweeper, 7-1/2in Cleaning Width (BG21**)
- Bissel Commercial Upright Vacuums