Shop All Upright Vacuums
Bissel Commercial
Bissell Commercial BGU1937T ProCup 13 1/2'' Bagless Upright Vacuum Cleaner with On-Board Tools
Mfr # 207BGU1937T
Zoro # G511323510
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissel Commercial
- MFR # 207BGU1937T
- Zoro # G511323510
- Country of Origin United States
- Category Upright Vacuums
Description
Keep your office restaurant or hotel clean and allergen free with the help of this Bissell Commercial BGU1937T ProCup 13 1/2'' bagged upright vacuum cleaner with on-board tools. This vacuum cleaner uses 3-stage filtration to ensure a clean allergen-free environment for your staff and your guests. Large rear wheels an ergonomically designed comfort-grip handle and carry handle and user-friendly controls make this model simple and comfortable for anyone to transport and operate! Additionally the vacuum is equipped with a durable plastic dirt cup with clear housing that makes it easy to know when it's necessary to empty and makes doing so a breeze. It also helps you cut down on bag replacement costs. When the cup is full simply unhook the clear cup housing using the large plastic latches and remove the inner dirt cup from its housing.**This ProCup bagless vacuum cleaner is cleverly designed to provide the ultimate cleaning power and versatility. It is equipped with a powerful 8 amp motor and comes with 3 attachments that are conveniently stowed in the back of the vacuum. These include the crevice tool a combination dusting brush and upholstery tool and an extension wand. This vacuum has a 13 1/2'' cleaning path and 5-position manual height adjustment to facilitate the cleaning of virtually any floor whether carpeted or not. A cyclonic cleaning system provides superior suction power and improved air quality for your establishment. The unit's 30' power cord provides plenty of room to work. If you're looking for a lightweight vacuum cleaner that maintains exceptional power and comes with the tools needed for a variety of cleaning tasks this ProCup bagless vacuum is a wise choice for your operation.**Overall Dimensions:*Length: 12''*Width: 13 1/2''*Height: 41 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tire Cleaning Brush, 5 1/2 in L Handle, Beige, Polypropylene, 9 1/2 in L Overall (1VAK5)
- ZEP Mold Stain & Mildew Stain, 4 PK (ZUMILDEW324)
- TRIMACO Floor Protection, 35 in W x 50 ft L, 22 mil, Paperboard, Brown, Non-Adhesive (12375)
- GLOBAL INDUSTRIAL Wet Dry Vacuum, 6.6 Gallon, Stainless Steel (641195)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000RB-1)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, High Efficiency Upright Vacuum (BGUPRO12T)
- SANITAIRE Upright Vacuum, 1 gal, Corded, 120V (SC5745D)
- METROVAC Metrovac 1.7 Hp Datavac Pro Series Next Generation Vacuum-Blower Unit (117-121923)
- HOOVER COMMERCIAL HushTone Vacuum Cleaner with Intellibelt, 15", Orange/Gray (CH54115)
- SANITAIRE TRADITION Upright Vacuum SC679J, 12" Cleaning Path, Gray/Red/Black (SC679K)
- KARCHER Sensor Xp 18, 120 V/60 Hz (1.012-613.0)
- Bissel Commercial Upright Vacuums