Shop All Upright Vacuums
Bissel Commercial
Bissell Commercial BGU1500T 15'' Dual Motor Commercial Bagged Upright Vacuum Cleaner
Mfr # 207BGU1500T
Zoro # G211229983
Free Shipping & Returns
$1,517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissel Commercial
- MFR # 207BGU1500T
- Zoro # G211229983
- Country of Origin United States
- Category Upright Vacuums
Description
Keep your office restaurant or hotel clean and allergen-free with the help of this Bissell Commercial BGU1500T 15'' dual motor commercial bagged upright vacuum cleaner with on-board tools. This vacuum cleaner offers exceptional cleaning power with a reliable 900W dual motor that requires just one pass for a deep clean. It offers a 15'' cleaning path for faster cleaning and large real wheels make the vacuum easy to move. This vacuum cleaner has a brush roller that automatically turns off when the tools are in use and manual height adjustment to compensate for different carpet heights and floor surfaces.**This unit is equipped with a non-slip belt brush drive and overload protection that powers down the vacuum when a clog is detected. It's made with a convenient modular component system that can be disassembled without tools which makes it easy to troubleshoot a blockage or repair. The vacuum comes with on-board tools to help you tackle a variety of cleaning tasks. These include a dusting brush and a crevice tool.**The vacuum's telescoping wand has a stretch hose allowing you to reach more than 9' away to clean surfaces well above floor level. The 40' long power cord also helps maximize your reach as it is designed with a cord strain relief system to provide an area of use up to 80' from the power outlet. This vacuum has a disposable dust bag with dual walls that features a motor inlet filter with high-efficiency HEPA filtration and an ample 8 gallon capacity gives you plenty of space to fill up before emptying is necessary.**Overall Dimensions:*Width: 15''*Capacity: 8 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 8-1/2" W, PK5 (80CC)
- GEERPRES 54" Handle, Blue, Aluminum (4210)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, White, Plastic, 24 in L Overall (1YTL9)
- LIBMAN COMMERCIAL 13 Dust Pan Red, 6PK (911)
- ORECK COMMERCIAL U2000RB-1 Commercial Upright Vacuum, 120 V, Red/Gray, 12.5x9.25x47.75 (U2000RB-1)
- MILWAUKEE TOOL Vacuum and Battery Kit (0885-20, 48-59-1880)
- SANITAIRE Upright Vacuum, 13 In, 119 cfm, 11.3A, 120V (SC9180D)
- TORNADO TORNADO Paper Bag, HEPA Commercial Upright Vacuum (98147)
- SHARK UPRT VACUM HPA BLACK 10.5in. (NV752)
- SHARK WET/DRY VACUUM CORDED 1G (VS101)
- POWR-FLITE Tornado® CVD 30 Deluxe Upright Vacuum, 12" Cleaning Width, Black (91430)
- Bissel Commercial Upright Vacuums