Shop All Portable Vacuums
Bissel Commercial
Bissell Commercial BGCC28 28'' Bagged Wide Area Vacuum Cleaner with 5-Position Height Adjustment
Mfr # 207BGCC28
Zoro # G711323525
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,763.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissel Commercial
- MFR # 207BGCC28
- Zoro # G711323525
- Country of Origin United States
- Category Portable Vacuums
Description
Clean large spaces quickly and efficiently with the help of the Bissell Commercial BGCC28 28'' bagged wide area vacuum cleaner. This extra-wide vacuum cleaner has a 28'' wide cleaning path that allows you to tackle large spaces in up to 80% less time than when using conventional uprights. Though wide the BGCC28 is designed to provide ease-of-use for the operator. The fold-down handle and quick-release filter mounting strap make handling the vacuum easy while rugged 360-degree front swivel wheels allow you to turn on a dime to get around corners and maneuver effectively. Additionally 5-position height adjustment allows you to adjust the vacuum head from 0 to 1 1/4'' to accommodate different floor types and carpet heights.**This vacuum cleaner is powered by a reliable 5/8 hp 8.5 amp motor that delivers airflow at up to 200 CFM and has a brush speed of 3500 RPM. The durable 3'' diameter chevron brush is equipped with a balanced extruded brush roller for optimal cleaning performance. Air velocity enhancer edge cleaning assists with cleaning along walls and floor molds. A 2000-hour motor brush life ensures that this machine will provide your operation with long-lasting performance.**This vacuum features a welded steel frame in structural foam housing and a durable motor with a cast metal fan designed to endure heavy industrial use. Wrap-around bumper guards protect both the vacuum cleaner and surrounded objects from damage. The vacuum is equipped with a heavy-duty dust-retentive outer filter to catch all the dust and fine particles you can throw at it. Plus the bag's top-fill system ensures that the vacuum doesn't clog during intake preventing machine downtime. This model is powered by a 60' long power cord and operates at a sound level of 78 dBa.**Overall Dimensions:*Length: 36''*Width: 29''*Height: 36 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 60" Handle, Black, Red, Steel (601)
- SOLENIS 5.5LB Shock Treatment (52034)
- RUBBERMAID COMMERCIAL 32 Gal Bottle and Can Recycling Top, Blue, Plastic (1788376)
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29643)
- ATRIX Atrix VACEXP-04 Atrix Express HEPA Vacuum (VACEXP-04)
- TENNANT Canister Vacuum Dry Floor Tool Kit (KTRI05907)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N + GXS18V-15N15)
- BOSCH 18V 2.6 gal. Wet/Dry Vacuum Cleaner with HEPA Filter (GAS18V-3N)
- PROTEAM Super Coach Pro 6, 6 Qt. Backpack Vacuum with Xover Multi-Surface and Telescoping Wand Kit (107310)
- BISSELL COMMERCIAL BISSELL COMMERCIAL 6 qt. 120V, 1175W Backpack Vacuum Cleaner (BG1006)
- KOBLENZ Hand Vacuum (12V) (HV-12 KG4)
- Bissel Commercial Portable Vacuums