No Product Image Available

Bissel Commercial

Bissell Commercial BGC2000 Little Hercules 2 Qt. Commercial Bagless Canister Vacuum with Tool Kit


product price: $186.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize your cleaning operation with the help of this Bissell Commercial BGC2000 Little Hercules 2 qt. bagless canister vacuum with tool kit. This powerful handheld canister vacuum features an ergonomic handle and an ultra-sleek streamlined design offering maximum portability. This vacuum is equipped with a 5' long extension hose and a tool kit providing you with the versatility needed to clean a variety of surface types. The 6-piece tool kit includes one filter a 2-in-1 floor tool and 2 extension wands that easily access those hard-to-reach areas in furniture windowsills and even on stairs.**The Little Hercules is equipped with a powerful 1200W motor and a hardwired 15' power cord that provides plenty of room to work. Large rear wheels prevent the vacuum from dragging when you need to adjust its position while cleaning. The 2 qt. low-maintenance disposal system ensures that emptying the vacuum is fast and simple. With a bagless design it also eliminates the expense of continually replacing vacuum bags. The internal filter of the Little Hercules helps to ensure a clean allergen-free environment for your staff and your guests as it removes up to 99% of airborne particles. This vacuum operates at a sound level of 84 dBa.**Overall Dimensions:*Hose Length: 5'*Capacity: 2 qt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.