Shop All Portable Vacuums
Bissel Commercial
Bissell Commercial BGBP10H 10 Qt. Backpack Vacuum Cleaner
Mfr # 207BGP10H
Zoro # G511230108
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissel Commercial
- MFR # 207BGP10H
- Zoro # G511230108
- Country of Origin United States
- Category Portable Vacuums
Description
If portability in large facilities is a concern for your cleaning operation allow the Bissell Commercial BGBP10H 10 qt. backpack vacuum cleaner to ease your worrying! At a maximum of 10.8 lb. with a 50' power cord this lightweight vacuum is incredibly easy to carry and designed for optimal reach making it ideal for use in hotels hospitals offices and a variety of other large spaces. The lightweight aluminum wand features a crush-proof non-clogging design while the filtration system can remove dust mold and more down to 0.3 microns for efficient operation. Additionally the vacuum has a padded ergonomic backrest and cool-air-channels to prevent heat from transferring onto the user's back making it comfortable to use.**This vacuum is operated by a simple on/off switch for easy operation. It is equipped with a powerful 1328W Ametak motor with a built-in heat sensor for thermal shut-off and uses waffle noise suppression for quiet operation. It provides 88'' of static lift and airflow up to 152 CFM. With a 10 qt. capacity it can perform a lot of cleaning before filling out and is super easy to empty when the time comes. Plus a motor-saver feature automatically increases air-flow even when your bag is full. This cleaner comes with a 7-piece toolkit for added versatility. At the end of the day it is easy to wrap the cord around the built-in cord wrap for compact storage. This backpack vacuum is the perfect cleaning solution for large spaces that require greater cleaning versatility.**Overall Dimensions:*Capacity: 10 qt.*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Broom Brace, Metal, Silver, 12-1/2 in. (1VAD2)
- MISTY Neutral Cleaner EP, 1 gal. Jug, Lemon, 4 PK (1033704)
- TOUGH GUY 60" Handle, 1 in Dia, White, Fiberglass (2KVF8)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Yellow, Stainless Steel (29396)
- SANITAIRE EXTEND Canister Vacuum SC3683D, 10 A Current, Red (SC3683D)
- PROTEAM GoFit 6 PLUS, 6 qt. Backpack Vacuum w/ Remediation Tool Kit (107712)
- MILWAUKEE TOOL Hand Vacuum (ML0850-20)
- METROVAC Car Vacuum and Dryer, Hose L 10 ft. (112-583561)
- ATRIX Bagless Canister Vacuum (AHC-RR)
- METROVAC MetroVac Vac / Blower 4-Peak Horsepower Accessories (VNB-73B)
- DEWALT Hepa Stick Vac 20V Max w/ Bonus DCB204 (DCV501HB/DCB204)
- Bissel Commercial Portable Vacuums