Shop All Upright Vacuums
Bissel Commercial
Bissell Commercial BG107-16HQS 16'' Advanced Filtration Upright Vacuum Cleaner
Mfr # 207BG1076HQS
Zoro # G711323518
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissel Commercial
- MFR # 207BG1076HQS
- Zoro # G711323518
- Country of Origin United States
- Category Upright Vacuums
Description
Keep your office restaurant or hotel clean and allergen free with the help of this Bissell Commercial BG107-16HQS 16'' advanced filtration upright vacuum cleaner. This vacuum cleaner uses a high-filtration disposable filter bag with a top-fill design to remove small dust particles and allergens from your environment. A powerful 5.5 amp motor cleans efficiently while the sound pressure of only 68 dBA ensures quiet operation. This vacuum is also equipped with a durable bag that withstands constant use making it the perfect choice for commercial applications. The bag is easy to connect to the vacuum and features a non-stick shakeout design that makes emptying a breeze. Large rear wheels and user-friendly controls make this unit easy for anyone to transport and operate.**This vacuum cleaner is cleverly designed for ultimate durability. On the bottom the fan chamber is shielded by transparent reinforced housing that is virtually indestructible and can be removed for quick cleaning. The vacuum is also protected by a heat overload protection system. The foot release pedal is constructed of hardened steel while the on/off foot switch and the bottom plate also have a durable metal construction ensuring that these components stand up to the demands of repeated use.**The chrome metal vacuum hood has V-shaped motor vents supplying adequate airflow to the motor to ensure optimal performance. This vacuum has a 16'' cleaning path and 6-position manual height adjustment to facilitate the cleaning of virtually any carpeted floor. Like the housing of the vacuum the aluminum roller brush and double ball bearings are built to last. The brush is equipped with 4 bristle strips for thorough collection of dust and debris. For added convenience the 50' long power cord features a strain relief system that allows you to reach a distance of up to 100' maximizing your area of use while keeping things clean and orderly by eliminating the need to use an extension cable. If you're looking for a lightweight vacuum cleaner that doesn't sacrifice power or durability for portability this vacuum is a smart choice.**Overall Dimensions:*Cleaning Path Width: 16''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Carpet Protection, 36 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36200)
- ALUF PLASTICS INCOM Aluf Plastics Rct-60 Royal Crown Top Liner, 38 X 58 In, 55-60 Gal Capacity, Metalocene Blend, Black (RL-3858H)
- ASI Stainless Steel Liquid Soap Dispenser Vertical (0347)
- 3M Easy Trap Duster, 8 x 125 ft, White, 1 - 250 Sheet Roll/Carton (55654W)
- POWR-FLITE Tornado® CVD 38 Deluxe Upright Vacuum, 15" Cleaning Width, Black (91438)
- METROVAC Metrovac 1.17 Php Datavac Pro Series Next Generation Vacuum-Blower Unit (117-117841)
- SANITAIRE TRADITION Upright Vacuum SC688A, 12" Cleaning Path, Gray/Red (SC688B)
- SANITAIRE MULTI-SURFACE QuietClean Two-Motor Upright Vacuum, Black (SC9180A)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000RB-1)
- HOOVER Upright Vacuum, 100 cfm, 78 dBA, 3/8 gal (UH71255V)
- HOOVER HOOVER Bagless, HEPA Upright Vacuum, 13 in Cleaning Path, 59 cfm, 15.7 lb Wt (CH53010)
- Bissel Commercial Upright Vacuums