Shop All Upright Vacuums
Bissel Commercial
Bissell Commercial BG102H ProBag 16'' Bagged Upright Vacuum Cleaner with Advanced Filtration
Mfr # 207BG102H
Zoro # G811323395
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissel Commercial
- MFR # 207BG102H
- Zoro # G811323395
- Country of Origin United States
- Category Upright Vacuums
Description
Keep your office restaurant or hotel clean and allergen free with the help of this Bissell Commercial BG102H ProBag 16'' bagged upright vacuum cleaner with advanced filtration. The vacuum uses a high-filtration disposable filter bag with a top-fill design to remove small dust particles and allergens from your environment. Large rear wheels an ergonomically designed comfort-grip handle and user-friendly controls make this model simple and comfortable for anyone to transport and operate!**This ProBag vacuum cleaner is cleverly designed for ultimate durability. On the bottom the fan chamber is shielded by transparent reinforced housing that is virtually indestructible and can be removed for quick cleaning. The vacuum is also protected by a heat overload protection system. The foot release pedal is constructed of hardened steel while the on/off foot switch and the bottom plate also have a durable metal construction ensuring that these components stand up to the demands of repeated use. A magnet bar on the bottom of the vacuum head ensures that small metal objects are not swept up into the system while cleaning.**The extremely durable chrome vacuum hood has V-shaped motor vents supplying adequate airflow to the motor to ensure optimal performance. This vacuum has a 16'' cleaning path and 6-position manual height adjustment to facilitate the cleaning of virtually any floor whether carpeted or not. Like the housing of the vacuum the aluminum roller brush and double ball bearings are built to last. The brush is equipped with 4 bristle strips for thorough collection of dust and debris. For added convenience the 50' long power cord features a strain relief system that allows you to reach a distance of up to 100' maximizing your area of use while keeping things clean and orderly by eliminating the need to use an extension cable. If you're looking for a lightweight vacuum cleaner that maintains exceptional power and durability this ProShake vacuum is a wise option.**Overall Dimensions:*Cleaning Path Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL BISSELL COMMERCIAL Commercial Upright Vacuum (BG101H)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Yllw, PK6 (3656804)
- LPS Degreaser, 14 Oz Aerosol Can, Liquid, Colorless (05220)
- DIVERSEY Whistle Plus, Pro Clean/Degrease, 1 gal. Trigger Spray Bottle, 2 PK (CBD540588)
- BISSELL Bissell 1018048 4.75A Standard TurboClean Bagless Carpet Cleaner; Multi Color (1018048)
- SHARK UPRIGHT VCM 120V 52.44in. (ZU701)
- METROVAC Metrovac 1.7 Hp Datavac Pro Series Next Generation Vacuum-Blower Unit (117-121923)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag Advanced Fine Filtration Vacuum (BGU8000)
- EWBANK Chilli Tempest 2-in-1 Vacuum Cleaner (VC600)
- BISSELL UPRIGHT VACM CYCLNC FLTR (2852)
- HOOVER CO Hoover, Task Vac Bagless Lightweight Upright (CH53010)
- Bissel Commercial Upright Vacuums