Shop All Upright Vacuums
Bissel Commercial
Bissell Commercial BG102 ProShake 16'' Bagged Upright Vacuum Cleaner
Mfr # 207BG102
Zoro # G211323490
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissel Commercial
- MFR # 207BG102
- Zoro # G211323490
- Country of Origin United States
- Category Upright Vacuums
Description
Keep your office restaurant or hotel clean and allergen free with the help of this Bissell Commercial BG102 ProShake 16'' bagged upright vacuum cleaner. This vacuum cleaner features a powerful 870W motor to clean efficiently and help provide a safe environment for both your staff and your guests. The vacuum is equipped with a durable bag that withstands constant use making it the perfect choice for commercial use. The bag is easy to connect to the vacuum and features a non-stick shakeout design that truly makes emptying a breeze. Large rear wheels and user-friendly controls make this model easy for anyone to transport and operate!**This ProShake vacuum cleaner is cleverly designed for ultimate durability. On the bottom the fan chamber is shielded by transparent reinforced housing that is virtually indestructible and can be removed for quick cleaning. The vacuum is also protected by a heat overload protection system. The foot release pedal is constructed of hardened steel while the on/off foot switch and the bottom plate also have a durable metal construction ensuring that these components stand up to the demands of repeated use. A magnet bar on the bottom of the vacuum head ensures that small metal objects are not swept up into the system while cleaning.**The extremely durable chrome vacuum hood has V-shaped motor vents supplying adequate airflow to the motor to ensure optimal performance. This vacuum has a 16'' cleaning path and 6-position manual height adjustment to facilitate the cleaning of virtually any floor whether carpeted or not. Like the housing of the vacuum the aluminum roller brush and double ball bearings are built to last. The brush is equipped with 4 bristle strips for thorough collection of dust and debris. For added convenience the 50' long power cord features a strain relief system that allows you to reach a distance of up to 100' maximizing your area of use while keeping things clean and orderly by eliminating the need to use an extension cable. If you're looking for a lightweight vacuum cleaner that maintains exceptional power and durability this ProShake vacuum is a wise option.**Overall Dimensions:*Cleaning Path Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (66019)
- SMELLS BE GONE Lavender Vanilla Scent Odor Absorber 12 oz Gel (52612)
- 3M Neutral Floor Cleaner, 2L Bottle (3H)
- EVERBILT Drill Powered Dryer Vent Cleaning Brush Kit (PCPBHD)
- SANITAIRE Upright Vacuum, 12 in Cleaning Path Width, 120 cfm Vacuum Air Flow, 12.2 lb Weight (SC679K)
- SANITAIRE Canister Vacuums, 68 cfm, HEPA, 68, 1 gal. (SC3700A)
- ORECK ORECK 2 Layer, Advanced Fine Filtration Upright Vacuum (U2000RB2L-1)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, Felt Wide Area Vacuum (BG-CC28)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000RB-1)
- BISSELL COMMERCIAL Upright Vacuum, 15" Cleaning W, 41 ft Cord (BGU1500T)
- BISSELL COMMERCIAL Bissell Commercial Upright Vacuum (BG102H)
- Bissel Commercial Upright Vacuums