No Product Image Available

Bissel Commercial

Bissell Commercial BG1001 10 Qt. Backpack Vacuum Cleaner with 4' Swivel Hose and HEPA Filtration


product price: $775.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If portability in large facilities is a concern for your cleaning operation allow the Bissell Commercial BG1001 10 qt. backpack vacuum cleaner to ease your worrying! At a maximum of 10.5 lb. with a 50' power cord this lightweight vacuum is incredibly easy to carry and designed for optimal reach making it ideal for use in hotels hospitals offices and a variety of other large spaces. The lightweight aluminum wand is connected to the vacuum by a 4' long 1 1/2'' diameter vacuum hose featuring a crush-proof design with swivel cuffs to further optimize the reach and versatility of the model. Additionally the backpack vacuum has an adjustable shoulder strap and waist belt intended to prevent the machine from resting on the back of the operator. The waist belt may be secured in an alternate position to switch up placement and ensure user comfort.**The on/off switch of the BG1001 is equipped with a power nozzle hookup that allows for simplified fingertip control making this portable vacuum cleaner easy for anyone to operate. The vacuum is equipped with a powerful 1175W 10.2 amp Ametek motor with a built-in heat sensor for heat overload protection. It provides 110-120'' of water lift and airflow up to 120 CFM. It's also equipped with a HEPA filter allowing you to provide a clean allergen-free environment for your staff and your guests by capturing mold spores dander dust mites pollen and other harmful contaminants. With a 10 qt. capacity and a twist-off lid the vacuum can knock out a lot of cleaning before filling up and is super easy to empty when the time comes. High-filtration bags sold separately are available for this model. For additional cleaning power this backpack vacuum cleaner comes with an 8-piece toolkit. It's a perfect cleaning solution for large spaces that require greater cleaning versatility.**Overall Dimensions:*Height: 26''*Capacity: 10 qt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.