Shop All Upright Vacuums
Bissel Commercial
Bissell Commercial BG1000 15'' Dual Motor Bagged Upright Vacuum Cleaner with On-Board Tools
Mfr # 207BG1000
Zoro # G311323505
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissel Commercial
- MFR # 207BG1000
- Zoro # G311323505
- Country of Origin United States
- Category Upright Vacuums
Description
Keep your office restaurant or hotel clean and allergen free with the help of this Bissell Commercial BG1000 15'' dual motor bagged upright vacuum cleaner with on-board tools. This heavy-duty commercial vacuum features a powerful 1080W 9 amp dual motor system with a durable drive belt to provide effective and long-lasting deep cleaning to ensure a safe environment for both your staff and your guests. It offers 115'' of water lift and has an exceptional brush speed of 5000 RPM. Large rear wheels an ergonomically designed handle and user-friendly controls make this unit easy for anyone to transport and operate! This vacuum operates relatively quietly at just 67 dBa. Additionally the non-slip belt with overload protection ensures smooth performance for long-lasting use in your establishment.**This vacuum has a wide 15'' cleaning path and bag capacity of 4.75 qt. With the capability of full handle detent and a convenient L-shaped head with an extended foot this vacuum makes it easy to reach under counters tables and other furniture. The vacuum head can also be adjusted to accommodate different carpet heights or types of flooring. For additional cleaning power this versatile vacuum is equipped with a wire-reinforced vacuum hose stretching up to 6' to maximize reach. It may be equipped with either the crevice tool designed to access hard-to-reach areas or the 2-in-1 upholstery tool great for cleaning a variety of furniture.**The 50' long power cord features a strain relief system that allows you to reach a distance of up to 100' maximizing your area of use while keeping things clean and orderly by eliminating the need to use an extension cable. A clever cable management system provides a smart and clean way to wind up the cord after each use. If you're looking for a powerful vacuum with exceptional reach versatility of use and on-board tools that conveniently stow in the handle look no further!**Overall Dimensions:*Cleaning Path Width: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 12 gal, 3 in x 12 ft, Harsh Chemicals, Green, Polypropylene (HAZ124)
- TASKI 5SY4 Wet/Dry Vacuum, 2 x 50 l/s (D6163724)
- HYGENALL HEXOFF 1 gal. Foam Hand Soap Cartridge (HXFHW8001G)
- GLAD Force Flex Plus 13 gal Lemon Scent Tall Kitchen Bags Drawstring 34 pk, 34PK (79297)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02R1B/BL1820B)
- METROVAC Metrovac 1.17 Php Datavac Pro Series Next Generation Vacuum-Blower Unit (117-117841)
- HOOVER Upright Vacuum, 100 cfm, 78 dBA, 3/8 gal (UH71255V)
- KARCHER Sensor Xp 18, 120 V/60 Hz (1.012-613.0)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03Z)
- SANITAIRE Upright Vacuum, 16 In, 145 cfm, 7A, 120V (SC899H)
- EWBANK Chilli Tempest 2-in-1 Vacuum Cleaner (VC600)
- Bissel Commercial Upright Vacuums