No Product Image Available

Bissel Commercial

Bissell Commercial BG100 ProTough 12'' Bagged Upright Vacuum Cleaner


product price: $418.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your office restaurant or hotel clean and allergen free with the help of this Bissell Commercial BG100 ProTough 12'' bagged upright vacuum cleaner. This vacuum cleaner features a powerful 870W motor to clean efficiently and help provide a safe environment for both your staff and your guests. The vacuum is equipped with a durable bag that withstands constant use making it the perfect choice for commercial use. The bag is easy to connect to the vacuum and features a non-stick shakeout design that truly makes emptying a breeze. Large rear wheels and user-friendly controls make this unit easy for anyone to transport and operate!**This ProTough vacuum cleaner is cleverly designed for ultimate durability. On the bottom the fan chamber is shielded by transparent reinforced housing that is virtually indestructible and can be removed for quick cleaning. The vacuum is also protected by a heat overload protection system. The foot release pedal is constructed of hardened steel while the on/off foot switch and the bottom plate also have a durable metal construction ensuring that these components stand up to the demands of repeated use.**The black metal vacuum hood has V-shaped motor vents supplying adequate airflow to the motor to ensure optimal performance. This vacuum has a 12'' cleaning path and 6-position manual height adjustment to facilitate the cleaning of virtually any floor whether carpeted or not. Like the housing of the vacuum the aluminum roller brush and double ball bearings are built to last. The brush is equipped with 4 bristle strips for thorough collection of dust and debris. For added convenience the 50' long power cord features a strain relief system that allows you to reach a distance of up to 100' maximizing your area of use while keeping things clean and orderly by eliminating the need to use an extension cable. If you're looking for a lightweight vacuum cleaner that doesn't sacrifice power or durability for portability this ProTough vacuum is a smart choice.**Overall Dimensions:*Cleaning Path Width: 12''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.