Shop All Carpet Extractors & Accessories
Bissel Commercial
Bissell Commercial BG10 Corded Carpet Extractor with DirtLifter Power Brush - 1.75 Gallon
Mfr # 207BG10
Zoro # G711230397
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissel Commercial
- MFR # 207BG10
- Zoro # G711230397
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with this Bissell Commercial BG10 corded carpet extractor! Whether you're cleaning a healthcare facility hotel airport or retail establishment this unit has the power to get the job done with 26 PSI of pump pressure and 103'' of water lift. This versatile carpet extractor features a powerful 12 amp dual motor design to supply you with exceptional cleaning power.**The BG10 extractor is equipped with a 1.75 gallon solution tank and a 2 gallon recovery tank. By simply pulling back the handle on top both tanks can be easily lifted up out of the extractor when the tank is full of dirty water. To avoid downtime and get your BG10 back in action just place both tanks back into their original positions and you're ready to go. A flow indicator on the machine starts spinning to indicate when more water and cleaning solution are needed. When this happens you must empty the dirty water tank and refill the clean water tank as needed. The EasyClean brush roller on the bottom of the extractor is also designed to make the removal of residual dirt and debris a breeze. An additional brush rotates along with the EasyClean brush for thorough extraction.**This extractor features a 10'' wide cleaning path providing powerful edge-to-edge suction that works both forward and backward ensuring optimal efficiency for your operation. The adjustable waist-high reclining handle with a trigger control compact design and wheels all come together for a comfortable experience for the operator with minimal fatigue. The large rear wheels protect all components from damage during transport. Additionally the 25' 16-gauge pigtail extension cord provides up to 50' of reach to maximize your area of use. An optional extension hose and stain tool sold separately allow for simplified cleaning of stairs upholstery and auto interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER 46 in L Wetjet Mop Starter Kit, White, Cloth (92811KT)
- ZEBRA SKIMMERS 64 oz. Liquid Hand Soap Jug (JUL7020)
- TENNANT Extraction Floor Tool (1058735)
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29642)
- SANITAIRE Portable Carpet Extractor, 12 in., 10 gal. (SC6085B)
- TENNANT Carpet Rake, 59-1/2 in.L, 6 in.W, Metal (240020AM)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum, AWS™ (XCV10ZX)
- EWBANK Compact Carpet Shampooer with Portable Upholstery Brush & Shampoo (250/265)
- POWR-FLITE Heated Auto Detailing Carpet Extractor, 100 PSI, 10 Gallon (PFX1080CW)
- NOBLES Floor Wand, F/Mfr. No. 9007623 Extractors (600048)
- Bissel Commercial Carpet Extractors & Accessories