Shop All Air Circulators
Bissel Commercial
Bissell Commercial AM5D Yellow 3-Speed Mini Air Mover - 1/5 HP
Mfr # 207AM5D
Zoro # G511639772
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissel Commercial
- MFR # 207AM5D
- Zoro # G511639772
- Country of Origin United States
- Category Air Circulators
Description
Maximize air circulation and increase drying performance in small spaces with the help of this Bissell Commercial AM5D yellow 3-speed mini air mover! This versatile mini air mover features a powerful yet energy efficient 1/5 hp 110 VAC 1.9 amp motor that delivers airflow at 3 different speeds up to 800 CFM to tackle a variety of drying jobs. Designed to efficiently circulate air and promote water evaporation this air mover reduces the drying time of a variety of surfaces and restores minor damage caused by leaks or flooding helping to prevent mold and maintain a safe work environment.**Thanks to its high-density polyethylene roto-mold housing this unit is built tough to withstand frequent use in warehouses public restrooms and other industrial work environments. The air mover's lightweight yet sturdy design and ergonomic handle allow for space-saving storage and exceptional portability ensuring that setup and cleanup are quick and effortless tasks. As an additional safety precaution the mover features an air outlet screen that keeps out debris and protects hands from coming into contact with the fan blades. This model is equipped with a long 15' power cord and requires a 120V electrical connection for operation.**Overall Dimensions:*Length: 11 3/4''*Width: 10 3/4''*Height: 13''*Fan Diameter: 6 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Full Digital Compressor Module (ASM01889)
- MR. HEATER POLNUT & PIGTAIL LP 1/4"" (F276139)
- DAYTON Exhaust Fan, 30 In, 115/230V (10D992)
- MR. HEATER High Intensity Radiant Propane Garage Heat (MH25LP)
- CD Continental Dynamics 24in Mobile Industrial Stand Fan, 9,550 CFM, 1/4 HP, 120V (293116)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- GLOBAL INDUSTRIAL 14 High Velocity Dock Fan w/ Yoke Mount, 6800 CFM, 115/240V (293092)
- IPOWER 32 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan, Purple (HIFANXBLADELESS32GP)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC98)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Gray (ACM-P)
- ILIVING 12 in. Rechargeable Battery-Operated Camping Floor Fan, Portable Outdoor Fan with Lithium Battery (ILG8RX12)
- Bissel Commercial Air Circulators