Shop All Air Circulators
Bissel Commercial
Bissell Commercial AM10D Yellow 3-Speed Air Mover - 1/3 HP
Mfr # 207AM10D
Zoro # G611175651
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissel Commercial
- MFR # 207AM10D
- Zoro # G611175651
- Country of Origin United States
- Category Air Circulators
Description
Maximize air circulation and increase drying performance even in large spaces with the help of this Bissell Commercial AM10D yellow 3-speed air mover! This versatile compact air mover features a powerful yet energy efficient 1/3 hp 2.9 amp motor that delivers airflow at 3 different speeds to tackle a variety of drying jobs providing air speeds of up to 1050 CFM. Designed to efficiently circulate air and promote water evaporation this air mover reduces the drying time of a variety of surfaces and restores minor damage caused by leaks or flooding helping to prevent mold and maintain a safe work environment.**This air mover can be adjusted to 4 different position and stabilized with a built-in kickstand allowing you to aim it toward wet carpets and floors walls or ceilings with ease. Thanks to its heavy-duty polyethylene housing this unit is built tough to withstand frequent use in warehouses public restrooms and other industrial work environments. The housing can hold a wet floor sign and the contact information of the owner. The air mover's lightweight yet sturdy design and ergonomic handle provide easy storage and portability ensuring that setup and cleanup are quick and effortless tasks. Plus its non-marking anti-skid rubber feet keep the unit secured in place during use. As an additional safety precaution the mover features an air outlet screen that keeps out debris and protects hands from coming into contact with the fan blades.**For added convenience this unit features a built-in GFCI outlet for daisy-chaining multiple AM10D units together sold separately enabling you to operate up to 4 air movers at the same time and cover a larger area without the hassle of an extension cord. Or easily turn units on their side and enjoy their stackable design which allows you to stack 3 units high and have each fan positioned at different angles to save space and achieve optimal results. This air mover features open-flow air intake allowing for maximum air flow with minimal exhaust pressure. Additionally the air mover is equipped with a hospital grade 25' power cord a design including solid blades instead of those made from folded brass and strain relief to prevent damage to its internal components.**Overall Dimensions:*Length: 18 3/4''*Width: 17 3/8''*Height: 18''*Fan Diameter: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Tee Chimney Assmbly 6X16.5X3In (6HS-TA)
- AIR HANDLER 10x47x1 Synthetic Pleated Air Filter, MERV 8 (54FE90)
- YORK Fan Blade 4, 18" dia., 23 deg., 1/2", CW (S1-026-31136-000)
- JOHNSON CONTROLS Line Voltage Thermostat, Surface Mounted, SPDT, 120/240VAC (A19DAC-12C)
- MASTER 36" Belt Drive Drum Fan (MHD-36-BDF-C)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 115VAC, 7260/8200 CFM (6ALE9)
- AIR HANDLER Fan Shroud Filter, For 18" Air Circulator (36WX63)
- LASKO FLOOR FAN 20"" GRAY (3300)
- TACO 007-Ifc Cartridge Circulator (007-IFC)
- TPI INDUSTRIAL Air Circulator 30" 240VAC (ACH 30-EX3)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Oscillating, 115VAC, 1805/2113/2600 CFM (20934)
- Bissel Commercial Air Circulators