Shop All Drill Chucks
Bison Usa
Precision Keyless Drill Chuck 5133-13-J6, Jacobs #6, 1/32"-1/2", TIR .0015" - Bison 7-051-338
Mfr # 7-051-338
Zoro # G005305909
product price: $281.99
/ea
Free Shipping & Returns
$281.99
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
- Brand Bison Usa
- MFR # 7-051-338
- Zoro # G005305909
- Country of Origin Poland
- Category Drill Chucks
Description
7-051-338 bison precision ball bearing keyless drill chuck 1/32 - 1/2in jacobs taper #6 nc features: keyless drill chucks are precision devices designed for high accuracy applications on either conventional or cnc machines in drilling, boring, and counterboring operations designed to be tightened and released by hand self-tightening feature available in precision quality, 0.005 t.i.r and in nc quality, 0.0015 t.i.r
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
- MASTER APPLIANCE Pinpoint Attachment (40061)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- URREA 1/2" Drive 12-Point Socket 17MM (5417M)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x4"x6-1/2" (C30840)
- MILWAUKEE TOOL Keyless Chuck, 1/2 (42-66-1006)
- ALBRECHT Keyless Drill Chuck 3/8" Cap., J33 Mount Size, Steel (70070)
- HHIP 3/4" JT3 Drill Chuck With R8 Arbor (9999-0023)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (JCM31037)
- HHIP 0~3/8" JT33 Keyless Drill Chuck (3700-0207)
- GEARWRENCH Jacobs Keyless 3/8" Chuck (30354)
- MAKITA 3/8" Keyless Drill Chuck (763132-1)
- Bison Usa Drill Chucks