Bison Life

Keystone Color Lens Black Temple Pink and Grey Safety Glasses 12/Pack


product price: $13.69
/pk 12, $1.14/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

BISON LIFE Key Stone Series, Box of 12 pairs of Safety Glasses, Color Lens/Black Temple, 6 pairs of each color: 6 Gray, 6 Pink (1 box)
ANTI-SCRATCH: Bison Life's exclusive line of Keystone Series Safety Glasses. The incredibly light, durable polycarbonate lens exceeds ANSI Z87.1 standards, the polycarbonate, high impact lens is color tinted and coated for anti-scratch.
ULTIMATE PROTECTION: This special edition of safety glasses is fully equipped with many features designed for ultimate protection and durable, long-lasting life of glasses and the protection they provide.
UNIVERSAL FIT: The universal fit temples help minimize any slippage and discomfort while the glasses sit comfortably on bridge of your nose. The light weight, shatter proof polycarbonate lens construction will keep your eyes and the glasses themselves in safe, excellent condition.
ULTIMATE COVERAGE: The wrap around, high impact lens offers a perfect balance of peripheral and straight-on eye coverage. This series of safety glasses is ideal for industrial work, dental, construction and carpentry work, sports, laboratory and general-purpose applications.Keystone Series Safety Glasses are independently tested and certified by Underwriters Laboratories. Our Safety Glasses exceed ANSI Z87.1 standards, provide protection against UV rays, and feature a clear, anti-scratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.