Shop All Gearmotor Accessories
Bison Gear & Engineering
VW Replacement Unit, 60RPM, 115V
Mfr # 014Q307-0029
Zoro # G9654121
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type VW Replacement Unit,60RPM,115V
- Overall Height 5.99 in
- Overall Width 8.13 in
- Standards RoHS Compliant
- Overall Length 11.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 014Q307-0029
- Zoro # G9654121
- Country of Origin United States
- Category Gearmotor Accessories
Dimensions
Overall Height | 5.99 in |
Overall Width | 8.13 in |
Overall Length | 11.13 in |
Details
Item | VW Replacement Unit,60RPM,115V |
Accessory Type | VW Replacement Unit,60RPM,115V |
Standards | RoHS Compliant |
Full Load Current | 3.9 A |
Frequency | 60 Hz |
IP Rating | IP10 |
Description
VW Replacement Unit,60RPM,115V, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 1.25In (2024-6-8S)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Steel (3FM3)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 16 # of Teeth (80BS16H X 1)
- POWERDRIVE Split Taper Bushing, Series G, 1/2 In (G 1/2)
- BISON GEAR & ENGINEERING VW Replacement Unit, 27RPM, 115V (022Q607-0238R)
- BISON GEAR & ENGINEERING Mounting Plate, 725 Output (P125-725-1000W)
- BISON GEAR & ENGINEERING Armature Shaft Extension, 5/8-7/8"Adapter (134-158-0200)
- DODGE Tigear-2 Reducers And Accessories, 20Q30R56 TIGEAR-2 REDUCER (20Q30R56 TIGEAR-2 REDUCER)
- JIE DRIVES Gearbox Part 63 Single Output Shaft (63 Single Output Shaft)
- JIE DRIVES Gearbox Part 110 Torque Arm (110 Torque Arm)
- DAYTON ConduitBoxKit, 42 Frame, Incl Cover, Screws (175899.00)
- Bison Gear & Engineering Gear Drives & Speed Reducers