Shop All Gearmotor Accessories
Bison Gear & Engineering
VW Replacement Unit, 45RPM, 90V
Mfr # 021Q607-0038
Zoro # G9654611
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Overall Length 9.86 in
- Overall Height 5.5 in
- Overall Width 3.62 in
- IP Rating IP10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bison Gear & Engineering
- MFR # 021Q607-0038
- Zoro # G9654611
- UPC # 00845171001827
- Country of Origin United States
- Category Gearmotor Accessories
Dimensions
Overall Length | 9.86 in |
Overall Height | 5.5 in |
Overall Width | 3.62 in |
Details
Item | VW Replacement Unit,45RPM,90V |
Standards | RoHS Compliant |
IP Rating | IP10 |
Full Load Current | 0.6 A |
Description
VW Replacement Unit,45RPM,90V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SK, 2-1/8" Bore (SK-2-1/8)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3094108, 15 micron, Inside-Out, Glass (MF0099374)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6FV)
- GF&D SYSTEMS Grease Fitting Cap, Green, PK10 (1XGL3)
- BISON GEAR & ENGINEERING VW Replacement Unit, 27RPM, 115V (022Q607-0238R)
- BISON GEAR & ENGINEERING Mounting Plate, 725 Output (P125-725-1000W)
- BISON GEAR & ENGINEERING Armature Shaft Extension, 5/8-7/8"Adapter (134-158-0200)
- DAYTON AC/DC Replacement Motor, 5000 RPM, 115V (1MDU9)
- DODGE Tigear-2 Reducers And Accessories, 20Q60H56 TIGEAR-2 REDUCER (20Q60H56 TIGEAR-2 REDUCER)
- WORLDWIDE ELECTRIC , Screw Conveyor Shaft, 2", Fits "Ultimate" Shaft Mount Reducer Size 4 (4SCDS-2)
- DODGE Tigear-2 Reducers And Accessories, 26Q15R56 TIGEAR-2 REDUCER (26Q15R56 TIGEAR-2 REDUCER)
- Bison Gear & Engineering Gearmotor Accessories