Shop All Speed Reducers
Bison Gear & Engineering
Speed Reducer, C-Face, Parallel, 79:1
Mfr # 060-881-2079
Zoro # G9511275
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 79:1
- Input RPM 1725 RPM
- Bore Dia. 5/8"
- Nominal Output RPM 22 RPM
- Overall Length 8.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 060-881-2079
- Zoro # G9511275
- UPC # 845171008147
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 8.69" |
Dimension Tt | 0.4375 in |
Dimension BW | 8.69 in |
Dimension DD | 4.81 in |
Output Shaft Height | 4 13/16 in |
Output Shaft Dia. | 1 in |
Dimension V | 2.13 in |
Dimension H | 4.81 in |
Dimension L | 2.13 in |
Dimension U | 1 in |
Dimension K | 7.38 in |
Dimension F | 7/16-14 |
Dimension M | 8.69 in |
Dimension W | 1/4 SQ. X 1.5 LG |
Dimension d | 0.63 |
Dimension BD | 7.38 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Maximum Output Speed 22 RPM, Motor Frame Designation 56C, Base to Center 4.81 in, Gear Ratio 79:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 1195 in-lb, Overhung Load Capacity 1,165 ft-lb, Mounting Orientation Any Angle, Application Conveyors, Food processing machinery, Industrial Machinery Equipment, Mixers and Agitators, Pumps, Waste Water Treatment Equipment, Bearing Type Ball, Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6213ZC3, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Single Shielded (6213ZC3)
- BESTORQ 5M Timing Belts, 3800-5M-20 (3800-5M-20)
- CANFIELD CONNECTOR Reed Switch, Round Clamp, 9/16"- 4" Bore (810-000-001)
- DYNABRADE Max Flow, Air Hose Assembly, 25 ft. (94876)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 40mm, 20:1, 56C NEMA Frame (CALM40-20/1-56C)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z286)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z003)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 30mm, 10:1, 56C NEMA Frame (CALM30-10/1-56C)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z436)
- Bison Gear & Engineering Speed Reducers