Shop All Speed Reducers
Bison Gear & Engineering
Speed Reducer, C-Face, Parallel, 6.8:1
Mfr # 060-881-2007
Zoro # G9511397
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 6.8:1
- Input RPM 1725 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 253 RPM
- Overall Length 8.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 060-881-2007
- Zoro # G9511397
- UPC # 845171008086
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 8.69" |
Dimension W | 1/4 SQ. X 1.5 LG |
Dimension K | 7.38 in |
Dimension d | 0.63 |
Dimension H | 4.81 in |
Dimension BW | 8.69 in |
Dimension V | 2.13 in |
Dimension DD | 4.81 in |
Dimension U | 1 in |
Dimension M | 8.69 in |
Dimension F | 7/16-14 |
Dimension L | 2.13 in |
Dimension BD | 7.38 in |
Dimension Tt | 0.4375 in |
Output Shaft Dia. | 1 in |
Output Shaft Height | 4 13/16 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Maximum Output Speed 253 RPM, Motor Frame Designation 56C, Base to Center 4.81 in, Gear Ratio 6.8:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 399 in-lb, Overhung Load Capacity 506 ft-lb, Mounting Orientation Any Angle, Application Conveyors, Food processing machinery, Industrial Machinery Equipment, Mixers and Agitators, Pumps, Waste Water Treatment Equipment, Bearing Type Ball, Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Round (PRCF7.5A)
- WESTWARD Grease Gun, 5000 psi, Red, 18 in. (45CT45)
- SKF SKF-3305, Double Row Ball Brgs, 3305 (3305)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-33AS)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z301)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z299)
- WINSMITH Speed Reducer, 1.75", 30:1, 56C, Washdown (M18 30 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- DODGE Tigear-2 Standard Right Angle Worm Gear Speed Reducer, 3-Piece Coupled Input, Hollow Shaft Output (156HA556)
- NORD Speed Reducer, Right Angle, 56C, 15:1 (SK1SI31Y-56C-15:1)
- Bison Gear & Engineering Gear Drives & Speed Reducers