Shop All Speed Reducers
Bison Gear & Engineering
Speed Reducer, C-Face, Parallel, 5:1
Mfr # 060-881-2005
Zoro # G9511415
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1725 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 339 RPM
- Overall Length 8.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 060-881-2005
- Zoro # G9511415
- UPC # 845171008079
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 8.69" |
Output Shaft Dia. | 1 in |
Dimension d | 0.63 |
Output Shaft Height | 4 13/16 in |
Dimension H | 4.81 in |
Dimension U | 1 in |
Dimension F | 7/16-14 |
Dimension Tt | 0.4375 in |
Dimension V | 2.13 in |
Dimension W | 1/4 SQ. X 1.5 LG |
Dimension BD | 7.38 in |
Dimension DD | 4.81 in |
Dimension L | 2.13 in |
Dimension M | 8.69 in |
Dimension K | 7.38 in |
Dimension BW | 8.69 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Maximum Output Speed 339 RPM, Motor Frame Designation 56C, Base to Center 4.81 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 275 in-lb, Overhung Load Capacity 467 ft-lb, Mounting Orientation Any Angle, Application Conveyors, Food processing machinery, Industrial Machinery Equipment, Mixers and Agitators, Pumps, Waste Water Treatment Equipment, Bearing Type Ball, Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- AMERICAN ABRASIVE SUPPLY Quick Coupling, Aluminum, 1-7/8" OD Hose (QAL 1-7/8" OD)
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 40Cl: 40 Chain Size, 131560 (131560)
- SKF Bearing, Bore 17mm, Industry 6003-2RSJEM (6003 2RS JEM)
- JIE DRIVES Worm Gearbox Size 90, ratio 40, NEMA140TC Input (JRWND90-40-140TC)
- HUB CITY 5/8IN 3/4IN 10:1 RIGHT ANGLE GEAR REDUCER (184)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F721-10-B5-G)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA180TC Input (JRWND75-60-180TC)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- Bison Gear & Engineering Gear Drives & Speed Reducers