Shop All Speed Reducers
Bison Gear & Engineering
Speed Reducer, C-Face, Parallel, 3.8:1
Mfr # 060-881-2004
Zoro # G9511433
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 3.8:1
- Input RPM 1725 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 457 RPM
- Overall Length 8.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 060-881-2004
- Zoro # G9511433
- UPC # 845171008062
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 8.69" |
Dimension M | 8.69 in |
Dimension F | 7/16-14 |
Dimension BD | 7.38 in |
Dimension V | 2.13 in |
Dimension H | 4.81 in |
Dimension W | 1/4 SQ. X 1.5 LG |
Dimension d | 0.63 |
Dimension Tt | 0.4375 in |
Dimension L | 2.13 in |
Dimension U | 1 in |
Dimension DD | 4.81 in |
Dimension K | 7.38 in |
Output Shaft Dia. | 1 in |
Output Shaft Height | 4 13/16 in |
Dimension BW | 8.69 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Maximum Output Speed 457 RPM, Motor Frame Designation 56C, Base to Center 4.81 in, Gear Ratio 3.8:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 204 in-lb, Overhung Load Capacity 425 ft-lb, Mounting Orientation Any Angle, Application Conveyors, Food Processing Machinery, Industrial Machinery Equipment, Mixers and Agitators, Pumps, Waste Water Treatment Equipment, Bearing Type Ball, Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX Air Tool Oil, 4OZ, 12 pcs. (MM080R)
- MARTIN SPROCKET & GEAR (3020) Spk Roller Ds Tb, DS80ATB19H (DS80ATB19H)
- SMC Regulator, 1/4" NPT Port, 20 Size (AR20-N02-1Z-B)
- RENEWABLE LUBRICANTS Food Grade Penetrant, 1 gal. (87003)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z005)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (713-20-G)
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- APEX DYNAMICS 10:1 SERVO AND PLANETARY GEAR REDUCER (KF075-010-S4)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP08)
- Bison Gear & Engineering Gear Drives & Speed Reducers