Shop All Speed Reducers
Bison Gear & Engineering
Speed Reducer, C-Face, Parallel, 17.8:1
Mfr # 060-881-2018FPM
Zoro # G9511345
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 17.8:1
- Input RPM 1725 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 97 RPM
- Overall Length 8.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 060-881-2018FPM
- Zoro # G9511345
- UPC # 845171008208
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 8.69" |
Dimension A | 8.19 in |
Dimension d | 0.63 |
Dimension DD | 3 in |
Dimension V | 2.13 in |
Dimension U | 1 in |
Dimension BD | 6.64 in |
Output Shaft Height | 3 in |
Dimension BW | 8.69 in |
Dimension C | 7.13 in |
Dimension W | 1/4 SQ. X 1.5 LG |
Output Shaft Dia. | 1 in |
Dimension K | 6.64 in |
Dimension L | 2.13 in |
Dimension M | 8.69 in |
Dimension F | 7/16-14 |
Dimension D | 2.5 in |
Dimension B | 4.875 in |
Dimension H | 3 in |
Dimension Tt | 0.4375 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Maximum Output Speed 97 RPM, Motor Frame Designation 56C, Base to Center 3 in, Gear Ratio 17.8:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 902 in-lb, Overhung Load Capacity 680 ft-lb, Mounting Orientation Any Angle, Application Conveyors, Food processing machinery, Industrial Machinery Equipment, Mixers and Agitators, Pumps, Waste Water Treatment Equipment, Bearing Type Ball, Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX101 Cogged Belt, 104 in Outside Length, 21/32 in Top Width, 1 Ribs (BX101)
- BESTORQ Bestorq Timing Belt Model 112XL050 - 11.2 in Outside Length - 0.5 in Top Width (112XL050)
- PARKER Valve, Solenoid, C10-2 (DSL101N)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5S)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 1.33"CD, 05:1, 56C (U13 05 R 56C)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI40Y-56C-80:1)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z422)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 100:1, 56C NEMA Frame (CALM50-100/1-56C)
- TOLOMATIC 0 1In 1-1/4In 1:1 Right Angle Gear Reducer (2280400)
- Bison Gear & Engineering Gear Drives & Speed Reducers