Shop All Speed Reducers
Bison Gear & Engineering
Speed Reducer, C-Face, Parallel, 17.8:1
Mfr # 060-881-2018
Zoro # G9511354
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 17.8:1
- Input RPM 1725 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 97 RPM
- Overall Length 8.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 060-881-2018
- Zoro # G9511354
- UPC # 845171008109
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 8.69" |
Dimension H | 4.81 in |
Dimension L | 2.13 in |
Dimension V | 2.13 in |
Dimension DD | 4.81 in |
Dimension BD | 7.38 in |
Dimension K | 7.38 in |
Dimension U | 1 in |
Dimension W | 1/4 SQ. X 1.5 LG |
Dimension F | 7/16-14 |
Output Shaft Dia. | 1 in |
Dimension d | 0.63 |
Dimension Tt | 0.4375 in |
Dimension BW | 8.69 in |
Output Shaft Height | 4 13/16 in |
Dimension M | 8.69 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Maximum Output Speed 97 RPM, Motor Frame Designation 56C, Base to Center 4.81 in, Gear Ratio 17.8:1, Rotation CW/CCW, Maximum Input Horsepower 1.25 hp, Maximum Output Torque 902 in-lb, Overhung Load Capacity 680 ft-lb, Mounting Orientation Any Angle, Application Conveyors, Food processing machinery, Industrial Machinery Equipment, Mixers and Agitators, Pumps, Waste Water Treatment Equipment, Bearing Type Ball, Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Coupler, 1/4", Hose, 3/8", BR (DC2044)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (2F)
- PARKER Dust Protection Cap, 3/8 In (H3-66M)
- JOHNDOW INDUSTRIES Sight Hose Assembly (20DCE-2)
- AUTOMATION DIRECT IRONHORSE GEARBOX SPEED REDUCER 56C 5/8IN 60:1 RIGHT ANGLE GEAR REDUCER (WGA-30M-060-H1)
- BOSTON GEAR Speed Reducer, C-Face, 210TC/250UC, 5.1:1 (F862B-5.1K-B11-M1)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (6Z128)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN82)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- Bison Gear & Engineering Speed Reducers