Shop All Speed Reducers
Bison Gear & Engineering
Speed Reducer, C-Face, Parallel, 142.9:1
Mfr # 060-881-2143
Zoro # G9511257
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 142.9:1
- Input RPM 1725 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 12 RPM
- Overall Length 8.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 060-881-2143
- Zoro # G9511257
- UPC # 845171008154
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 8.69" |
Dimension BD | 7.38 in |
Dimension BW | 8.69 in |
Dimension d | 0.63 |
Dimension V | 2.13 in |
Output Shaft Height | 4 13/16 in |
Dimension W | 1/4 SQ. X 1.5 LG |
Dimension Tt | 0.4375 in |
Dimension L | 2.13 in |
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Dimension H | 4.81 in |
Dimension M | 8.69 in |
Dimension F | 7/16-14 |
Dimension DD | 4.81 in |
Dimension K | 7.38 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Maximum Output Speed 12 RPM, Motor Frame Designation 56C, Base to Center 4.81 in, Gear Ratio 142.9:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 992 in-lb, Overhung Load Capacity 1,383 ft-lb, Mounting Orientation Any Angle, Application Conveyors, Food processing machinery, Industrial Machinery Equipment, Mixers and Agitators, Pumps, Waste Water Treatment Equipment, Bearing Type Ball, Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 3/4" (L07534)
- MAXIM Seal Kit, For 2.5 In Bore Welded Cylinder (204607)
- BROWNING 1 Groove Cast Iron Fhp - Bushed Sheave, BK90H (BK90H)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 81.3 in L Outside, 17/32 in THK (5VX810)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FRL)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- DAYTON Speed Reducer, Indirect Drive, 39:1 (2Z307)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- SEW EURODRIVE 32MM 2HP 16.47:1 RIGHT ANGLE GEAR REDUCER (S57/A)
- Bison Gear & Engineering Gear Drives & Speed Reducers