Shop All Speed Reducers
Bison Gear & Engineering
Speed Reducer, C-Face, Parallel, 11.8:1
Mfr # 060-881-2012
Zoro # G9511372
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 11.8:1
- Input RPM 1725 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 146 RPM
- Overall Length 8.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 060-881-2012
- Zoro # G9511372
- UPC # 845171008093
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 8.69" |
Dimension d | 0.63 |
Dimension BD | 7.38 in |
Dimension M | 8.69 in |
Dimension Tt | 0.4375 in |
Dimension DD | 4.81 in |
Output Shaft Height | 4 13/16 in |
Dimension K | 7.38 in |
Dimension L | 2.13 in |
Dimension W | 1/4 SQ. X 1.5 LG |
Dimension U | 1 in |
Dimension F | 7/16-14 |
Dimension H | 4.81 in |
Dimension BW | 8.69 in |
Dimension V | 2.13 in |
Output Shaft Dia. | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Maximum Output Speed 146 RPM, Motor Frame Designation 56C, Base to Center 4.81 in, Gear Ratio 11.8:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 692 in-lb, Overhung Load Capacity 573 ft-lb, Mounting Orientation Any Angle, Application Conveyors, Food processing machinery, Industrial Machinery Equipment, Mixers and Agitators, Pumps, Waste Water Treatment Equipment, Bearing Type Ball, Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Static Discharge Hand Crank Cable Reel (SDH-200-1)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS30 1 15/16 (80BS30 1 15/16)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56HZ Frame (113938.00)
- REELCRAFT Service Kit, 9000 Latch Parts (S602303)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z452)
- WORLDWIDE ELECTRIC Worldwide HdRF237-60/1-R-56C Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF237-60/1-R-56C)
- WINSMITH Speed Reducer, 1.75", 60:1, 56C, Washdown (M18 60 HOLLOW 56C 1.00)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F710-30-B5-G)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 10:1 (MI-10-EE)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP30)
- Bison Gear & Engineering Speed Reducers