Shop All Gearmotor Accessories
Bison Gear & Engineering
Shaft Insert, 730 Output
Mfr # P108-730-5000W
Zoro # G6419935
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use with Gearmotors 46E526, 46E527, 46E528, 46E529, 46E530, 46E531, 46E532, 46E533, 46E534, 46E535, 46E536, 46E537, 46E538, 46E539, 46E540, 46E541, 46E542, 46E543, 46E544, 46E545, 46E546, 46E547, 46E548, 46E549, 46E550
- Length 7.37 in
- Diameter 1.25 in
- Includes Retaining Rings
- Function Output Shaft Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # P108-730-5000W
- Zoro # G6419935
- Country of Origin United States
- Category Gearmotor Accessories
Dimensions
Length | 7.37 in |
Diameter | 1.25 in |
Overall Diameter | 1.2485 in |
Overall Length | 7.37 in |
Shaft Diameter | 1 1/4 in |
For Shaft Diameter | 1 1/4 in |
Details
Item | Output Shaft Insert |
Use with Gearmotors | 46E526, 46E527, 46E528, 46E529, 46E530, 46E531, 46E532, 46E533, 46E534, 46E535, 46E536, 46E537, 46E538, 46E539, 46E540, 46E541, 46E542, 46E543, 46E544, 46E545, 46E546, 46E547, 46E548, 46E549, 46E550 |
Includes | Retaining Rings |
Function | Output Shaft Insert |
Accessory Type | Output Shaft Insert |
Product Type | Output Shaft Insert |
Description
Output Shaft Insert, Product Type Output Shaft Insert, Overall Length 7.37 in, Compatible Gearmotor Grainger Part Number 46E526, 46E527, 46E528, 46E529, 46E530, 46E531, 46E532, 46E533, 46E534, 46E535, 46E536, 46E537, 46E538, 46E539, 46E540, 46E541, 46E542, 46E543, 46E544, 46E545, 46E546, 46E547, 46E548, 46E549, 46E550, Shaft Diameter 1 1/4 in, For Shaft Diameter 1 1/4 in, Includes Retaining Rings, Overall Diameter 1.2485 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Breather caps, SFN.40-3/4 NPT+F (SFN. (inch sizes))
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth (40B15F-7/8)
- GPI Fuel Pump, 12 V (M-180S-ML)
- TRITAN Insert Ball Brng, UC, 2-7/16 dia, Setscrew (UC212-39)
- BISON GEAR & ENGINEERING VW Replacement Unit, 27RPM, 115V (022Q607-0238R)
- BISON GEAR & ENGINEERING Armature Shaft Extension, 5/8-7/8"Adapter (134-158-0200)
- BISON GEAR & ENGINEERING Mounting Plate, 725 Output (P125-725-1000W)
- DODGE Tigear-2 Reducers And Accessories, 23Q40L56 TIGEAR-2 REDUCER (23Q40L56 TIGEAR-2 REDUCER)
- DODGE Tigear-2 Reducers And Accessories, 17Q60R56 TIGEAR-2 REDUCER (17Q60R56 TIGEAR-2 REDUCER)
- DODGE Tigear-2 Reducers And Accessories, 30A10R18 TIGEAR-2 REDUCER (30A10R18 TIGEAR-2 REDUCER)
- DODGE Tigear-2 Reducers And Accessories, 20Q40L56 TIGEAR-2 REDUCER (20Q40L56 TIGEAR-2 REDUCER)
- Bison Gear & Engineering Gear Drives & Speed Reducers