Shop All Gearmotor Accessories
Bison Gear & Engineering
Shaft Insert, 725 Output
Mfr # P108-725-5000W
Zoro # G6960247
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use with Gearmotors 41C215, 41C216, 41C217, 41C218, 41C219, 41C220, 41C221, 41C222, 41C223, 41C224, 41C225, 41C226, 41C227, 41C228, 41C229, 41C230, 41C231, 41C232, 41C233, 41C234, 41C235, 41C236, 41C237, 41C238, 41C239, 41C240
- Function Output Shaft Insert
- Diameter 1 in
- Length 6.62 in
- Includes Retaining Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bison Gear & Engineering
- MFR # P108-725-5000W
- Zoro # G6960247
- UPC # 845171006839
- Country of Origin United States
- Category Gearmotor Accessories
Dimensions
Diameter | 1 in |
Length | 6.62 in |
Shaft Diameter | 1 in |
Overall Diameter | 0.999 in |
For Shaft Diameter | 1 in |
Overall Length | 6.62 in |
Details
Item | Output Shaft Insert |
Use with Gearmotors | 41C215, 41C216, 41C217, 41C218, 41C219, 41C220, 41C221, 41C222, 41C223, 41C224, 41C225, 41C226, 41C227, 41C228, 41C229, 41C230, 41C231, 41C232, 41C233, 41C234, 41C235, 41C236, 41C237, 41C238, 41C239, 41C240 |
Function | Output Shaft Insert |
Includes | Retaining Rings |
Accessory Type | Output Shaft Insert |
Product Type | Output Shaft Insert |
Compatible Gearmotor Grainger Part Number | 41C215, 41C216, 41C217, 41C218, 41C219, 41C220, 41C221, 41C222, 41C223, 41C224, 41C225, 41C226, 41C227, 41C228, 41C229, 41C230, 41C231, 41C232, 41C233, 41C234, 41C235, 41C236, 41C237, 41C238, 41C239, 41C240 |
Description
Output Shaft Insert, Product Type Output Shaft Insert, Overall Length 6.62 in, Compatible Gearmotor Grainger Part Number 41C215, 41C216, 41C217, 41C218, 41C219, 41C220, 41C221, 41C222, 41C223, 41C224, 41C225, 41C226, 41C227, 41C228, 41C229, 41C230, 41C231, 41C232, 41C233, 41C234, 41C235, 41C236, 41C237, 41C238, 41C239, 41C240, Shaft Diameter 1 in, For Shaft Diameter 1 in, Includes Retaining Rings, Overall Diameter 0.999 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L420 42" Outside Length, 21/32" Top Width, 1 Ribs (5L420-2)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- D&D Timing Belt, XL, 0.37 x 25in PL, T125 (250XL037)
- GOODMAN 0131P00033S Fan Motor, Outdoor (0131P00033)
- BISON GEAR & ENGINEERING Mounting Plate, 725 Output (P125-725-1000W)
- BISON GEAR & ENGINEERING Armature Shaft Extension, 5/8-7/8"Adapter (134-158-0200)
- BISON GEAR & ENGINEERING VW Replacement Unit, 27RPM, 115V (022Q607-0238R)
- DODGE Tigear-2 Reducers And Accessories, 26Q15R56 TIGEAR-2 REDUCER (26Q15R56 TIGEAR-2 REDUCER)
- DODGE Tigear-2 Reducers And Accessories, 17Q30R56 TIGEAR-2 REDUCER (17Q30R56 TIGEAR-2 REDUCER)
- DODGE Tigear-2 Reducers And Accessories, 17Q60R56 TIGEAR-2 REDUCER (17Q60R56 TIGEAR-2 REDUCER)
- DODGE Tigear-2 Reducers And Accessories, 20Q30L56 TIGEAR-2 REDUCER (20Q30L56 TIGEAR-2 REDUCER)
- Bison Gear & Engineering Gearmotor Accessories