Shop All AC Gear Motors
Bison Gear & Engineering
Powerstar AC Gearmotor, 53RPM, 230V
Mfr # 027-730G0030T
Zoro # G9653598
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW/CCW
- Phase Three
- Application Light Industrial, Light to Medium Conveying
- Lubrication Semi-Fluid Grease
- Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 027-730G0030T
- Zoro # G9653598
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Overall Length | 13.6 in |
Overall Height | 7.74 in |
Output Face Bolt Circle Diameter | 3.74 in |
Overall Width | 5.86 in |
Output Shaft Diameter | 1 1/4 in |
Keyway Width | 1/4 in |
Description
AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 487 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Gear Ratio 30.1:1, Shaft Orientation Right Angle, Motor Insulation Class B, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473448 (473448)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP06DHL43MB, Pressure Line, 3 micron, Outside-In (MF0060423)
- D&D 19 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A17.5/4L195)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge White (GPL-214)
- BISON GEAR & ENGINEERING AC Gearmotor, 1,730.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-730A0240)
- BISON GEAR & ENGINEERING AC Gearmotor, 300.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0050F)
- BISON GEAR & ENGINEERING AC Gearmotor, 16RPM, 115/230V (016-246-6102)
- BISON GEAR & ENGINEERING AC Gearmotor, 73.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0020)
- BISON GEAR & ENGINEERING AC Gearmotor, 20RPM, 115/230V (016-246-6082)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0240F)
- DAYTON AC Gearmotor, 7.3 in-lb Max. Torque, 35 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE31)
- Bison Gear & Engineering AC Gear Motors