Shop All AC Gear Motors
Bison Gear & Engineering
Powerstar AC Gearmotor, 28RPM, 230/460V
Mfr # 027-725K0060
Zoro # G9653379
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE
- Rotation CW/CCW
- Application Light Industrial, Light to Medium Conveying
- Overall Length 15.37 in
- Motor Type Universal AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 027-725K0060
- Zoro # G9653379
- UPC # 00845171007959
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Overall Length | 15.37 in |
Overall Height | 4.22 in |
Overall Width | 4.64 in |
Output Shaft Diameter | 1 in |
Description
AC Gearmotor, Motor Type Universal AC/DC, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 360 in-lb, Overhung Load Capacity 580 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 60:1, Shaft Orientation Right Angle, Output Shaft Type Round, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 35 ANSI, 10 ft. (35 TW 10)
- LUBESITE Oiler Brush, Round (803-10)
- GATES Round Endless Belts, 6 X 34 RE BELT (6 X 34 RE BELT)
- LEGRIS Sleeve Valve, 1/8 In FNPT, 1-7/8 In L (0660 04 11)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 300.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0050F)
- BISON GEAR & ENGINEERING AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0060)
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K375)
- Bison Gear & Engineering AC Gear Motors