Shop All AC Gear Motors
Bison Gear & Engineering
Powerstar AC Gearmotor, 27RPM, 115V
Mfr # 026-730A0060T
Zoro # G9653421
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Semi-Fluid Grease
- Phase Single
- Shaft Orientation Right Angle
- Rotation CW/CCW
- Application Light Industrial, Light to Medium Conveying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 026-730A0060T
- Zoro # G9653421
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Overall Length | 15.35 in |
Output Face Bolt Circle Diameter | 3.74 in |
Output Shaft Diameter | 1 1/4 in |
Keyway Width | 1/4 in |
Overall Width | 5.86 in |
Overall Height | 7.74 in |
Description
AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 982 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 59.9:1, Shaft Orientation Right Angle, Motor Insulation Class B, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, QuickDetach, SDS, 1/2in (40SDS36)
- NORGREN Miniature Regulator (R46-202-RNLA)
- FESTO Push-In Connector QS-10-8 (QS-10-8)
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V (016-246-4019)
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- BISON GEAR & ENGINEERING AC Gearmotor, 570.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0150F)
- BISON GEAR & ENGINEERING AC Gearmotor, 440.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-720A0120)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0240F)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP2)
- Bison Gear & Engineering Gearmotors