Shop All Gearmotor Accessories
Bison Gear & Engineering
Output Shaft Insert, Series 730, 30mm Dia
Mfr # P108M730-5000
Zoro # G9653957
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyed Yes
- Product Type Output Shaft Insert
- Overall Length 187 mm
- Overall Diameter 30 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # P108M730-5000
- Zoro # G9653957
- Country of Origin United States
- Category Gearmotor Accessories
Dimensions
Overall Length | 187 mm |
Overall Diameter | 30 mm |
Shaft Diameter | 30 mm |
Details
Item | Output Shaft Insert |
Keyed | Yes |
Product Type | Output Shaft Insert |
Material | Carbon Steel |
Description
Output Shaft Insert, Product Type Output Shaft Insert, Overall Length 187 mm, Shaft Diameter 30 mm, Keyed Yes, Material Carbon Steel, Overall Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (5GD57)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting (1.25DSR03.00)
- BISON GEAR & ENGINEERING VW Replacement Unit, 27RPM, 115V (022Q607-0238R)
- BISON GEAR & ENGINEERING Mounting Plate, 725 Output (P125-725-1000W)
- BISON GEAR & ENGINEERING Armature Shaft Extension, 5/8-7/8"Adapter (134-158-0200)
- GVS-RPB Belt Support (NV2022)
- DAYTON Mounting Bracket (M1760014.00)
- WORLDWIDE ELECTRIC , Screw Conveyor Shaft, 2", Fits "Ultimate" Shaft Mount Reducer Size 4 (4SCDS-2)
- WORLDWIDE ELECTRIC Worldwide Cast Iron "HdR Series" Mounting Base (HdRBASE133)
- Bison Gear & Engineering Gear Drives & Speed Reducers