Shop All Speed Reducers
Bison Gear & Engineering
Gear Reducers, 90RPM, 1/3 HP
Mfr # 030-255-0019
Zoro # G9653640
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Input Shaft or 42 CZ Motor
- Shaft Orientation Parallel Inline
- Bearing Type Ball, Needle, Thrust Ball
- Motor Frame Designation NEMA 42C
- Input Shaft Type Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 030-255-0019
- Zoro # G9653640
- UPC # 00845171004750
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Diameter | 5/8 in |
Input Shaft Diameter | 1/2 in |
Details
Item | Gear Reducer |
Features | Input Shaft or 42 CZ Motor |
Shaft Orientation | Parallel Inline |
Bearing Type | Ball, Needle, Thrust Ball |
Motor Frame Designation | NEMA 42C |
Input Shaft Type | Shaft |
Gear Material | Hardened Steel |
Number of Stages | 2 |
Maximum Input Horsepower | 0.33 hp |
Maximum Output Torque | 226 in-lb |
Maximum Output Speed | 90 RPM |
Housing Material | Die Cast Aluminum |
Shaft Material | Hardened Steel |
Mounting Orientation | Any Angle |
Gear Ratio | 19.1:1 |
Lubrication | Oil |
Mount Type | Face/Base |
AGMA Gear Class | Class 9 |
Description
Gear Reducer, Maximum Output Speed 90 RPM, Motor Frame Designation NEMA 42C, Gear Ratio 19.1:1, Maximum Input Horsepower 0.33 hp, Maximum Output Torque 226 in-lb, Mounting Orientation Any Angle, AGMA Gear Class Class 9, Bearing Type Ball, Needle, Thrust Ball, Features Input Shaft or 42 CZ Motor, Gear Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Rpf Raw Edge Cogged, Rpf5450 (RPF5450)
- INGERSOLL-RAND Gasket Kit, Gasket Set, Instructions (32307738)
- EATON AEROQUIP Plug, MLORB, 1-5/8-12, Hex Plug (900598-20S)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5VML8)
- WORLDWIDE ELECTRIC Worldwide Electric, Helical Inline Speed Reducer, 254/6TC Input Flange, 2:1 Ratio (WINL87-2/1-254/6TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA180TC Input (JRWND75-60-180TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 15:1 Ratio 182/4T Frame (HdRF325-15/1-DE-182/4TC)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 40mm, 20:1, 56C NEMA Frame (CALM40-20/1-56C)
- DODGE Torque-Arm Standard Double Reduction Speed Reducer, Solid Shaft Input, 72.3 hp, 25:1 Gear (247161)
- Bison Gear & Engineering Gear Drives & Speed Reducers