Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 95 RPM, 90V
Mfr # 011-190-0019
Zoro # G9650816
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 7.38 in
- Standards RoHS Compliant
- Overall Length 8.8 in
- Gear Type Helical (1st Stage)
- Gear Material Powdered Metal (Spur), Steel (1st Stage)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-190-0019
- Zoro # G9650816
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 7.38 in |
Overall Length | 8.8 in |
Overall Width | 3.75 in |
Keyway Width | 1/8 in |
Housing Mount Hole Size | 0.28 in |
Keyway Length | 3/4 in |
Output Connection Depth | 1 7/16 in |
Mount Hole Center-to-Center Width | 1.88 in |
Mount Hole Center-to-Center Length | 3.75 in |
Output Shaft Diameter | 1/2 in |
Keyway Depth | 1/8 in |
Description
DC Gearmotor,95 RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 30 in-lb, Overhung Load Capacity 225 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 18.9:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Connection Depth 1 7/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball, Needle, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, SS (1L643)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001 2RS)
- PARKER Cartridge Valve, Differential Area Relief (RDH083S50)
- ZORO SELECT BX53 Cogged V-Belt, 1 Ribs (46U063)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- LEESON 90 Volt Dc Gearmotor (M1125074.00)
- Bison Gear & Engineering DC Gear Motors