Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 90VDC, 180 rpm, 1/8 HP, 10:1
Mfr # 021-720D0010
Zoro # G0071992
original price:
$956.00
10% off
new price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 35 in-lb
- Gearmotor Shaft Type Hollow
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-720D0010
- Zoro # G0071992
- UPC # 845171008529
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 13.57 in |
Shaft Dia. (Dimension U) | 3/4" |
Output Shaft Diameter | 3/4 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Gearmotor DC, Nameplate Speed 177 RPM, Maximum Torque 35 in-lb, Overhung Load Capacity 270 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 10:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Line Lubricator, 3/8In, 105cfm, 250 psi (L36231-110)
- PARKER Check Valve, 3.31" L x 1.62" W x 1.62" H (CV-1000-MFMF-5)
- PERMATEX Permatex Automotive Bulb Grease .5oz Tube (85184)
- GPI AUTMTC FUEL PUMP MNL NOZ 115 V (M-1115S-MU)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- Bison Gear & Engineering DC Gear Motors