Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 90RPM, 90V
Mfr # 021-756-8420
Zoro # G9651796
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Type Worm
- Shaft Orientation Right Angle
- Lubrication Oil
- Gear Material Bronze, Hardened Steel
- Gear Ratio 20.5:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-756-8420
- Zoro # G9651796
- UPC # 00845171004095
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 9.85 in |
Overall Height | 4.61 in |
Overall Width | 3.93 in |
Output Connection Depth | 2 7/8 in |
Output Shaft Diameter | 3/4 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/16 in |
Description
DC Gearmotor,90RPM,90V, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 49 in-lb, Overhung Load Capacity 300 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 20.5:1, Input Horsepower 1/8 hp, Output Connection Depth 2 7/8 in, Output Shaft Diameter 3/4 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union, 1/2 In, Tube, Brass, PK10 (88040-08)
- AIGNEP USA Union Tee, 1/2", Tube, Brass, PK10 (88230-08)
- DYNABRADE O-Ring, 96442 (96442)
- ZSI Hose Clamp, Twin, .530" Clamping Od (265052)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- Bison Gear & Engineering DC Gear Motors