Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 90RPM, 90V
Mfr # 021-756-4520
Zoro # G9651927
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Type Worm
- Motor Type Permanent Magnet DC
- Overall Length 11.73 in
- Housing Material Aluminum
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-756-4520
- Zoro # G9651927
- UPC # 00845171003906
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 11.73 in |
Overall Height | 4.82 in |
Overall Width | 4.07 in |
Keyway Depth | 3/16 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Length | 3.25 in |
Output Shaft Diameter | 5/8 in |
Mount Hole Center-to-Center Width | 3 in |
Keyway Length | 1 in |
Output Connection Depth | 8 13/16 in |
Housing Mount Hole Size | 0.3 in |
Description
DC Gearmotor,90RPM,90V, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 100 in-lb, Overhung Load Capacity 300 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 20.5:1, Input Horsepower 1/4 hp, Output Connection Depth 8 13/16 in, Output Shaft Diameter 5/8 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 35.5" (3V355)
- MI-T-M Adjustable Thermostat, 250 Deg F (32-0962)
- D&D 71" Outside Length, 5/8" Top Width, 1 Ribs (5V710)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- DAYTON DC Gearmotor, 20 rpm, 90V, TENV (6Z408)
- Bison Gear & Engineering Gearmotors