Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 90RPM, 90V
Mfr # 021-756-4420
Zoro # G9651951
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Gear Type Worm
- Overall Length 11.73 in
- Motor Type Permanent Magnet DC
- Gear Material Bronze, Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-756-4420
- Zoro # G9651951
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 11.73 in |
Overall Height | 4.73 in |
Overall Width | 3.93 in |
Output Shaft Diameter | 3/4 in |
Keyway Width | 3/16 in |
Output Connection Depth | 2 7/8 in |
Keyway Depth | 3/16 in |
Description
DC Gearmotor,90RPM,90V, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 100 in-lb, Overhung Load Capacity 300 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 20.5:1, Input Horsepower 1/4 hp, Output Connection Depth 2 7/8 in, Output Shaft Diameter 3/4 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 345-3M-15 (345-3M-15)
- BESTORQ Aftermarket SPEED KING B90 Replacement Belt, B90 (B90)
- CLIMAX METAL PRODUCTS 2C-062-A Two-Piece Clamping Collar (2C-062-A)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx96 In, 7/16 JIC (R2-4-96F)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- Bison Gear & Engineering Gearmotors