Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 90RPM, 90V
Mfr # 011-483-4018
Zoro # G9651601
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Oil
- Standards RoHS Compliant
- Shaft Orientation Parallel
- Gear Type Helical (1st Stage), Spur
- Overall Length 12.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-483-4018
- Zoro # G9651601
- UPC # 00663001083245
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 12.94 in |
Length Less Shaft | 12.94 in |
Overall Height | 6.63 in |
Overall Width | 7.31 in |
Keyway Width | 3/16 in |
Output Shaft Diameter | 3/4 in |
Keyway Length | 1 1/8 in |
Mount Hole Center-to-Center Width | 2.5 in |
Output Connection Depth | 1 1/2 in |
Housing Mount Hole Size | 7/16 in |
Keyway Depth | 3/16 in |
Mount Hole Center-to-Center Length | 7.13 in |
Description
DC Gearmotor,90RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 152 in-lb, Overhung Load Capacity 571 ft-lb, Rotation CW/CCW, Motor Frame Designation 48 NEMA, Mounting Orientation Any Angle, Gear Ratio 19.4:1, Input Horsepower 1/4 hp, AGMA Gear Class Class 9, Output Connection Depth 1 1/2 in, Output Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6028)
- DAYTON AC Gearmotor, 89.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY5)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 1/2 HP, T3B (056T17G5315)
- AIGNEP USA Elbow Connector, 19/32" Hex, 8mm Tube (55110-8-1/4)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- DAYTON DC Gearmotor, 31 rpm, 12V, TENV (1Z822)
- Bison Gear & Engineering Gearmotors