Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 8.7RPM, 90V
Mfr # 011-336-1208
Zoro # G9651279
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Ratio 208:1
- Motor Type Permanent Magnet DC
- Lubrication Oil
- Length Less Shaft 8.53 in
- Overall Length 10.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-336-1208
- Zoro # G9651279
- UPC # 00663001082804
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 8.53 in |
Overall Length | 10.53 in |
Overall Width | 4.08 in |
Overall Height | 5.6 in |
Housing Mount Hole Size | 0.28 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Width | 1.5 in |
Output Connection Depth | 2 in |
Keyway Length | 1 in |
Output Shaft Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 4 in |
Keyway Depth | 3/16 in |
Description
DC Gearmotor,8.7RPM,90V, Output Shaft Type Keyed, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 293 in-lb, Overhung Load Capacity 400 ft-lb, Gear Ratio 208:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Connection Depth 2 in, Output Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1560-8M-50 Synchro-Cog HT Synchronous Belt (1560-8M-50)
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- LUBRIPLATE Sfgo Ultra 220, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 (L0985-060)
- DYNABRADE Counterweight (57438)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- DAYTON DC Gearmotor, 20 rpm, 90V, TENV (6Z408)
- Bison Gear & Engineering Gearmotors