Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 8.3RPM, 24V
Mfr # 011-348-5200
Zoro # G9651461
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Ratio 215.6:1
- Overall Length 12.34 in
- Standards RoHS Compliant
- Length Less Shaft 10.26 in
- Motor Type Permanent Magnet DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-348-5200
- Zoro # G9651461
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 12.34 in |
Length Less Shaft | 10.26 in |
Keyway Length | 1 in |
Housing Mount Hole Size | 0.28 in |
Overall Width | 4 in |
Keyway Depth | 3/16 in |
Mount Hole Center-to-Center Width | 1.5 in |
Output Connection Depth | 2 in |
Mount Hole Center-to-Center Length | 4 in |
Output Shaft Diameter | 3/4 in |
Overall Height | 6.02 in |
Keyway Width | 3/16 in |
Description
DC Gearmotor,8.3RPM,24V, Output Shaft Type Keyed, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Maximum Torque 310 in-lb, Overhung Load Capacity 500 ft-lb, Gear Ratio 215.6:1, Input Horsepower 1/8 hp, Output Connection Depth 2 in, Output Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 1/2" Top Width, 0 Ribs (0450100)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z011)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (3FCW3)
- ZORO SELECT BX50 Cogged V-Belt, 1 Ribs (46U060)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- LEESON 0.05 Hp Dc Gearmotor, 9 Rpm, 90 V, 30 Frame, Tenv (M1115025.00)
- Bison Gear & Engineering Gearmotors