Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 65RPM, 90V
Mfr # 011-762-4028
Zoro # G9652049
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.2 in
- Motor Type Series DC
- Standards RoHS Compliant
- Gear Ratio 27.9:1
- Length Less Shaft 13.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-762-4028
- Zoro # G9652049
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 13.2 in |
Length Less Shaft | 13.2 in |
Housing Mount Hole Size | 1/4 in |
Overall Width | 6.7 in |
Overall Height | 14.6 in |
Details
Item | DC Gearmotor,65RPM,90V |
Motor Type | Series DC |
Standards | RoHS Compliant |
Gear Ratio | 27.9:1 |
IP Rating | IP43 |
Full Load Current | 5 A |
Number of Housing Mount Holes | 4 |
Operating Voltage | 90V DC |
Motor Duty Class | Continuous |
Maximum Output Speed | 65 RPM @ 90 V |
Input Horsepower | 1/2 hp |
Number of Stages | 3 |
Maximum Torque | 427 in-lb |
Description
DC Gearmotor,65RPM,90V, Operating Voltage 90V DC, Motor Type Series DC, Maximum Torque 427 in-lb, Gear Ratio 27.9:1, Input Horsepower 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Hustler 927350 FASTRAK (Deck 42", S/N 333559>) Zero Turn Mower Replacement Belt, A125LG (A125LG)
- PRECISION BRAND B32Hs All Stainless Worm Gear Hose Clamp, 1-9/16"-2-1/2" (35350)
- SUPCO Molded Cogged V Belt, BX103 (BX103)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (119170.00)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- DAYTON Gearmotor, 2.6rpm, 90vdc (6Z910)
- Bison Gear & Engineering Gearmotors