Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 64RPM, 90V
Mfr # 011-336-2028
Zoro # G9651087
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Ratio 28.1:1
- Length Less Shaft 8.53 in
- Standards RoHS Compliant
- Overall Length 10.53 in
- Motor Type Permanent Magnet DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-336-2028
- Zoro # G9651087
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 8.53 in |
Overall Length | 10.53 in |
Output Shaft Diameter | 5/8 in |
Overall Height | 5.6 in |
Keyway Depth | 3/16 in |
Mount Hole Center-to-Center Length | 4 in |
Overall Width | 4.08 in |
Mount Hole Center-to-Center Width | 1.5 in |
Output Connection Depth | 2 in |
Housing Mount Hole Size | 0.28 in |
Keyway Length | 1 in |
Keyway Width | 3/16 in |
Description
DC Gearmotor,64RPM,90V, Output Shaft Type Keyed, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 112 in-lb, Overhung Load Capacity 264 ft-lb, Gear Ratio 28.1:1, Input Horsepower 1/8 hp, Output Connection Depth 2 in, Output Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5205-2NS (5205-2NS)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- LOC-LINE Flex Hose Flare Nut Adapter, 3/8 In, PK4 (41412)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRA-3244)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- DAYTON DC Gearmotor, Nameplate RPM 1.3, 0.16A (52JE55)
- Bison Gear & Engineering DC Gear Motors