Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 59RPM, 90V
Mfr # 021-746-9030
Zoro # G9651699
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.83 in
- Shaft Orientation Right Angle
- Housing Material Aluminum
- Gear Material Bronze (Worm), Hardened Steel
- Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-746-9030
- Zoro # G9651699
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 8.83 in |
Overall Width | 3.37 in |
Overall Height | 5.49 in |
Mount Hole Center-to-Center Length | 3.37 in |
Output Connection Depth | 1 3/16 in |
Output Shaft Diameter | 1/2 in |
Mount Hole Center-to-Center Width | 3.12 in |
Housing Mount Hole Size | 1/4 in |
Description
DC Gearmotor,59RPM,90V, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 41 in-lb, Overhung Load Capacity 224 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 30:1, Input Horsepower 1/15 hp, Output Connection Depth 1 3/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball and Needle, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SHUTTLE VALVE 1/4 (SV20-2T)
- BANDO Metric V-Belt, XPA2382,2403mm (XPA2382)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (547587)
- DYNABRADE Coupler Insert (51936)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- Bison Gear & Engineering DC Gear Motors