Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 5.9RPM, 90V
Mfr # 011-336-1329
Zoro # G9651245
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Gear Ratio 329.1:1
- Lubrication Oil
- Overall Length 10.53 in
- Length Less Shaft 8.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-336-1329
- Zoro # G9651245
- UPC # 00663001082774
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 10.53 in |
Length Less Shaft | 8.53 in |
Overall Width | 4.08 in |
Overall Height | 5.6 in |
Housing Mount Hole Size | 0.28 in |
Mount Hole Center-to-Center Length | 4 in |
Mount Hole Center-to-Center Width | 1.5 in |
Output Connection Depth | 2 in |
Keyway Length | 1 in |
Output Shaft Diameter | 5/8 in |
Keyway Depth | 3/16 in |
Keyway Width | 3/16 in |
Description
DC Gearmotor,5.9RPM,90V, Output Shaft Type Keyed, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 183 in-lb, Overhung Load Capacity 400 ft-lb, Gear Ratio 329.1:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Connection Depth 2 in, Output Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Selector Valve, Two-Position, 20 GPM (220936)
- CLIMAX METAL PRODUCTS RC-050-A Set Screw Coupling (RC-050-A)
- SPEEDAIRE Desiccant, Bead Size 3/16", 50 lb. Box (53RH03)
- HOUGEN RotaGel 8oz Tube, 10 Pack (11748-10)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- Bison Gear & Engineering Gearmotors