Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 45RPM, 90V
Mfr # 021-746-9040
Zoro # G9651750
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Gear Ratio 40:1
- Overall Length 8.83 in
- Motor Type Permanent Magnet DC
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-746-9040
- Zoro # G9651750
- UPC # 00663001082033
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 8.83 in |
Overall Height | 5.49 in |
Overall Width | 3.37 in |
Housing Mount Hole Size | 1/4 in |
Output Shaft Diameter | 1/2 in |
Mount Hole Center-to-Center Length | 3.37 in |
Output Connection Depth | 1 3/16 in |
Mount Hole Center-to-Center Width | 3.12 in |
Description
DC Gearmotor,45RPM,90V, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 52 in-lb, Overhung Load Capacity 224 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 40:1, Input Horsepower 1/15 hp, Output Connection Depth 1 3/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball and Needle, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 210 Normal Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (131845)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX 90 (FF6500-12-12)
- LOC-LINE Male NPT Valve, 1/2 In, PK2 (32092)
- PARKER Hydraulic Hose, 3/8" I.D., 385 ft. L, Black (487TC-6-RL)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV (1LNG4)
- Bison Gear & Engineering Gearmotors